Temperature Stability Test Chamber

The NorLake™ Temperature Stability Test Chamber is advanced engineered for optimal storage temperature environments.

Manufacturer: Nor-Lake Scientific NSRI241WSW/0

 View more versions of this product

Catalog No. 22-650-816

  Check Availability
Add to Cart

    Specifications

    Height (English) Interior 59 in.
    Height (English) Exterior 79.62 in.
    Voltage 115V
    Hertz 60Hz
    Width (Metric) Exterior 69cm
    Height (Metric) Interior 149cm
    Depth (English) Interior 30 in.
    Depth (Metric) Interior 76cm
    Width (English) Interior 23.5 in.
    Width (Metric) Interior 59cm
    Certifications/Compliance UL, C-UL
    Electrical Requirements 115V, 1PH, 60Hz, 14.7A; NEMA plug: 5-20P; NEMA Receptacle: 5-20R
    Display LED
    Plug Type NEMA: 5-20P
    Shipping Weight (English) 380 lb.
    Height (Metric) Exterior 204cm
    Amperage 14.7A
    No. of Doors 1
    Shipping Weight (Metric) 172kg
    Width (English) Exterior 27.5 in.

    • Programmable logic (PLC) microprocessor temperature controller
    • Digital 132 x 64 LED display
    • Audible and visual Hi/Lo temperature alarm
    • Adjustable temperature control range: +4°C to +70°C on solid door models; +20°C to +60°C on glass door models
    • RS-485 digital communications port (MODBUS-RTU)
    • Sensor and power failure alarm, door ajar alarm
    • Password protection - set-points and factory settings
    • Anti-condensate door frame
    • Condensing unit size: 1/3 HP, R-134a refrigerant
    • Powder coated exterior cabinet front, sides and back
    • Galvanized steel exterior cabinet top and bottom
    • Stainless-steel interior cabinet liner

     

    Certifications

    UL listed, C-UL listed

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit