Undercounter Solid and Glass Door Pharmacy Refrigerator

NorLake™ Undercounter Solid and Glass Door Pharmacy Refrigerator is advanced engineered for optimal storage temperature environments.

Manufacturer: Nor-Lake Scientific LR051WWG/0

 View more versions of this product

Catalog No. 22-651-150

  Check Availability
Add to Cart

    Specifications

    Depth (English) Exterior 25.4 in.
    Depth (Metric) Exterior 65cm
    Width (English) Exterior 23.5 in.
    Width (English) Interior 20.4 in.
    Width (Metric) Exterior 60cm
    Doors Hinged full view glass door
    Width (Metric) Interior 51cm
    Certifications/Compliance UL, C-UL
    Electrical Requirements 115V, 1PH, 60Hz, NEMA Receptacle: 5-15R
    Warranty 12 months parts and labor (US and Canada), 12 months parts (International)
    Product Type Refrigerator
    Amperage 1.2A
    Capacity (English) 4.2 cu. ft.
    Capacity (Metric) 118L
    Condenser Type 1/8HP
    Depth (English) Interior 16.3 in.
    Depth (Metric) Interior 41cm
    Height (English) Interior 25 in.
    Height (English) Exterior 33 in.
    Height (Metric) Exterior 84cm
    Height (Metric) Interior 64cm
    Plug Type NEMA: 5-15P
    Shipping Weight (English) 112 lb.
    Shelves 3
    Refrigerant R-134a
    Shipping Weight (Metric) 51kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit