Learn More
Honeywell™ North™ 54400 Series Gas Mask with Model 40NBC Canister
Features military-style threaded connector and carrying bag.
Supplier: Honeywell™ 54401SNBC
Description
Facepiece seal meets U.S. military standards for permeation by Sarin (GB) and sulfur mustard (HD) per Mil-Spec EA-DLT-1879 (November 1996). When properly combined, mask and canister provide protection from chemical/biological agents and radioactive dust in atmospheres not deemed to be Immediately Dangerous to Life or Health (IDLH). Intended for use by early responders including firefighters, police officers, emergency medical personnel and Haz Mat teams
Mask
- Weight without canister: 14 oz. (0.4 kg)
- 40 mm threaded connector that accepts U.S., European, and NATO military-style thread canisters
- Hard-coated polycarbonate lens
- Offers a >200° field of vision
- Fogging is reduced by an oral nasal cup that also limits re-breathing of exhaled air
- One high-efficiency Nuclear/Biological/Chemical (NBC) filter canister
- Qualifies under U.S. military/NATO requirements as a C2A1 canister
- Meets minimum service life requirements for protection against Sarin, cyanogen chloride, and DMMP
- Shelf life: 8 years (Expiration date is printed on bottom of canister)
Specifications
US Army C2A1 | |
Gas Mask Respirator | |
North N-Series line of cartridges, filters, and cartridge/filter combinations including low profile cartridges and cartridge/filter combinations, flexible and pad filters, P100 particulate filters, and all accessories used with these cartridges and filters. | |
54401SNBC |
Threaded | |
Early responders including firefighters, police officers, emergency medical personnel and Haz Mat teams | |
Polycarbonate |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.