Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ A800 Series Safety Glasses
Click to view available options
Frame Color:
Clear
Gray
Lens Tint:
Clear
Silver Mirror, Indoor/Outdoor
TSR Gray
Lens Coating:
Scratch-resistant
Description
- 9-base polycarbonate hardcoated lenses provide 180° field of distortion-free vision; block 99.9% UV
- Soft nosepiece conforms to various nose shapes for nonslip fit
- Available with scratch-resistant hardcoat or Fog-Ban™ antifog coating
Compliance
Meet or exceed ANSI™ Z87.1-2010 standards.
Specifications
Lens Coating | Scratch-resistant |
Certifications/Compliance | Meets or exceeds ANSI Z87.1-2003 standards. |
Lens Tint | TSR Gray |
Frame Color | Gray |
Lens Material | Polycarbonate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction