Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North Adaptec™ Safety Glasses
Click to view available options
Description:
Narrow Size, Dark Blue Frame, Clear Lens
Narrow Size, Dark Blue Frame, Smoke Lens
Narrow Size, Replacement Lens, Clear Lens
Narrow Size, Translucent-Black Frame, Amber Lens
Narrow Size, Translucent-Black Frame, I/O Mirror Lens
Narrow Size, Translucent-Black Frame, IR Shade 5.0 Lens
Narrow Size, Translucent-Black Frame, Smoke Lens
Regualr Size, Replacement Lens, Clear Lens
Regular Size, Black Frame, Amber Lens
Regular Size, Dark Blue Frame, Clear Lens
Regular Size, Translucent-Black Frame, Amber Lens
Regular Size, Translucent-Black Frame, Clear Lens
Regular Size, Translucent-Black Frame, I/O Mirror Lens
Regular Size, Translucent-Black Frame, IR Shade 3.0 Lens
Regular Size, Translucent-Black Frame, IR Shade 5.0 Lens
Regular Size, Translucent-Black Frame, Smoke Lens
Wide Size, Black Frame, Amber Lens
Wide Size, Black Frame, Clear Lens
Wide Size, Black Frame, Smoke Lens
Wide Size, Dark Blue Frame, Clear Lens
Wide Size, Dark Blue Frame, Smoke Lens
Wide Size, Replacement Lens, Clear Lens
Wide Size, Translucent-Black Frame, Amber Lens
Wide Size, Translucent-Black Frame, Clear Lens
Wide Size, Translucent-Black Frame, IR Shade 3.0 Lens
Wide Size, Translucent-Black Frame, IR Shade 5.0 Lens
Wide Size, Translucent-Black Frame, Smoke Lens
Description
- Adjustable nose bridge centers eyes to reduce fatigue
- Self-adjusting nose pads provde greater comfort, contact and stability
- Vented cushioned frame allows optimum air circulation to reduce fogging
- Temple hinge ratchets to seven positions — 30° of adjustment— to angle lens angle for optimal eye protection
- Temple design adjusts tension for personal comfort
- 99.9% UV protection
- Replaceable lenses
- Adjustable temples for comfort
- Available in many lens tints, including SCT
Compliance
Meets ANSI Z87.1-2010 and CSA Z94.3 standards.
Specifications
Certifications/Compliance | Meets ANSI Z87.1-2010, CSA Z94.3 |
Lens Coating | Anti-static, Scratch-resistant |
Description | Narrow Size, Translucent-Black Frame, IR Shade 5.0 Lens |
Product Type | Safety glasses |
Frame Color | Translucent Black |
Frame Material | Polycarbonate |
Frame Type | Narrow |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction