North Adhesive Strip Bandages

Fabric stretches with every movement

Manufacturer: Honeywell Safety Products 017000

 View more versions of this product

Catalog No. 17-986-410

  Check Availability
Add to Cart

    Specifications

    Adhesive Aggressive adhesive
    Color Blue
    Dimensions (L x W) 1 x 3 in. (25 x 76mm)
    For Use With (Application) For a wide range of wound care applications
    Style Strip
    Material Woven
    Product Type 1 x 3 in. Strip Bandage
    Quantity 100/Pk.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit