Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ AK Cleanroom Rubber Gloves

Natural rubber latex cleanroom chemical-resistant gloves

Manufacturer:  Honeywell™ AK1815/O/8

 View more versions of this product

Catalog No. 19-067714



Due to product restrictions, please to purchase or view availability for this product.

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • 100% natural rubber latex has excellent dexterity and elasticity
  • Powder-free manufacturing process reduces particulate and extractable contamination
  • Diamond embossed palm provides added grip on wet surfaces
  • Cleanroom packaged to protect gloves from airborne contamination
  • Double bagged with cleanroom compatible packaging and labeling materials
  • Size embossed on gloves so there is no ink to contaminate process
  • Suitable for up to class 100 cleanroom

Order Info

Each pair individually packaged in a polybag.

Compliance

Testing: IEST-RP-CC005.3 (modified) particulate and extractables; ASTM™ 739 permeation.

Specifications

Specifications

Safety
Rubber
20 mil
Orange
38 cm
Beaded/Rolled
8
Powder-free
15 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit