North Aspirin Pain Relievers

For temporary relief of minor aches and pains

Manufacturer: Honeywell Safety Products 161515

 View more versions of this product

Catalog No. 17-986-423

  Check Availability
Add to Cart

    Specifications

    Active Ingredients Aspirin 100% 5g
    For Use With (Application) Pain relief of headaches, muscular aches and pains
    Inactive Ingredients Corn Starch, Povidone, Silicon Dioxide, Stearic Acid, Croscarmellose Sodium, Hypromellose, Microcrystaline Cellulose, mineral oil, PEG, Propylene Glycol, Titanium Dioxide contains one or more of these ingredients
    Quantity 500 Pack
    Format Tablet
    Storage Requirements 15° to 30°C
    Product Type Swift Aspirin Tablet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit