Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ 14 mil Butyl Chemical Resistant Gloves

Unsupported butyl gloves are 14 in. in length with a curved finger and hand design to promote dexterity.

Manufacturer:  Honeywell™ B144GI/M

 View more versions of this product

Catalog No. 19-130-1162C

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

This item is not returnable. View return policy

Description

Description

  • For use in domestic preparedness, hazmat applications, chemical handling and processing, laboratory, solvents (general), aircraft maintenance and automotive industries
  • High permeation resistance to gas and water vapor for greater worker protection, especially when handling toxic substances
  • Flexible and sensitive, even at lower temperatures
  • Rolled bead cuffs with smooth finish or rough grip
  • Unlined with sanitized interior
  • Thickness: 14 mil; Length: 14 in.
Specifications

Specifications

ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, MIL-DTL-43976D, EN 374
Black
Butyl
14 mil
EN 388
Beaded/Rolled
Unlined
14 in.
EN 420
Yes
Medium
0.35 mm
Aircraft maintenance, automotive, chemical handling and processing, domestic preparedness, laboratory, hazmat
Smooth
B144GI/M
35.5 cm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit