Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ 7 mil Butyl Chemical Resistant Gloves
missing translation for 'orderingAttributeHoverText'
Size:
X-Small
Small
Medium
Large
X-Large
Description
- For use in domestic preparedness, hazmat applications, chemical handling and processing, laboratory, solvents (general), aircraft maintenance and automotive industries
- High permeation resistance to gas and water vapor for greater worker protection, especially when handling toxic substances
- Flexible and sensitive, even at lower temperatures
- Rolled bead cuffs with smooth finish
- Unlined with sanitized interior
- Thickness: 7 mil; Length: 14 in.
Specifications
Certifications/Compliance | ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, MIL-DTL-43976D, EN 374 |
Certifications/Compliance (Europe) | EN 420 |
Color | Black |
Latex Free | Yes |
Material | Butyl |
Size | Medium |
Thickness (English) | 7 mil |
Thickness (Metric) | 0.17 mm |
EN388 Standard | EN 388 |
For Use With (Application) | Aircraft maintenance, chemical handling and processing, domestic preparedness, laboratory and hazmat |
Show More |
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'