North DeciDamp2™ Earplugs

Maximizes wearer protection

Manufacturer: Honeywell Safety Products 280006

 View more versions of this product

Catalog No. 19-003-130

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Decidamp2™ Earplug
    Material Foam
    Style Corded
    Length (English) 1 in.
    Noise Reduction Range (NRR) 29dB
    Packaging Type One pair per sealed Polypropylene pouch
    Length (Metric) 2.54cm
    Size One size fits to all
    Color White
    For Use With (Application) Lightweight, soft and comfortable. Non-toxic and non-irritating, disposable

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit