North Elastic Bandage

Manufacturer: Honeywell Safety Products 105030

 View more versions of this product

Catalog No. 17-986-513

  Check Availability
Add to Cart

    Specifications

    Width (English) 3 in.
    Width (Metric) 7.6cm
    For Use With (Application) For applications requiring higher compressions
    Includes 2 clips
    Material Elastic
    Waterproof Yes
    Dimensions (L x W) 4.5 yd. x 3 in. (4.11m x 7.6cm)
    Product Type Bandage
    Length (English) 4.5 yd.
    Length (Metric) 4.11m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit