North First Aid Kit for Vehicles

Waterproof steel case protects contents

Manufacturer: Honeywell Safety Products 019759-0035L

 View more versions of this product

Catalog No. 19-130-2370

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications/Compliance ANSI Z308.1-2003
    Height (English) 6.38 in.
    Height (Metric) 16cm
    Includes Adhesive bandages, aypanal packs, antibiotic ointment, burn cream, antiseptic towelettes, sterile gauze roller bandage, angled scissors, synthetic gloves, adhesive tape, sterile trauma pad, sterile pads, sting relief wipes, insect repellent, pocket first
    Sufficient For 6 Persons
    Width (Metric) 10.16cm
    Depth (English) 2.87 in.
    Depth (Metric) 7cm
    Dimensions (L x W x H) 2.5 x 6.25 x 6.38 in. (6.4 x 10.16 x 16cm)
    For Use With (Application) General purpose first aid response
    Length (English) 2.5 in.
    Length (Metric) 6.4cm
    Width (English) 6.25 in.
    Product Type First Aid Kit

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit