North First Aid Kit for Vehicles

Waterproof steel case protects contents

Manufacturer: Honeywell Safety Products 019760-0036L

 View more versions of this product

Catalog No. 19-130-2371

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W x H) 2.63 x 3 x 5.33 in. (7 x 22.86 x 14cm)
    For Use With (Application) General purpose first aid response
    Length (English) 2.63 in.
    Width (English) 3 in.
    Certifications/Compliance ANSI Z308.1-2003
    Depth (English) 2.87 in.
    Depth (Metric) 7cm
    Height (English) 5.33 in.
    Height (Metric) 14cm
    Includes Assorted bandages, aypanal packs, antibiotic ointment, burn cream, antiseptic towelettes, sterile gauze roller bandage, angled scissor, synthetic gloves, triangular bandage, adhesive tape, sterile trauma Pad, sterile pads, insect Repellent, sting relief wipes, survival blanket, pocket first aid guide
    Length (Metric) 7cm
    Sufficient For 6 Persons
    Width (Metric) 22.86cm
    Product Type First Aid Kit

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit