North Gauze Stretch Bandages

Cotton bandages with soft texture for maximum comfort

Manufacturer: Honeywell Safety Products 043170

 View more versions of this product

Catalog No. 17-986-457

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 2.5cm
    For Use With (Application) For maximum comfort, bandages cling to themselves, hold dressings in place without slippage
    Material Gauze
    Sterile Yes
    Waterproof No
    Dimensions (L x W) 2 yd. x 1 in. (1.82m x 2.5cm)
    Certifications/Compliance ANSI Z308.1 2009
    Color White
    Product Type Stretch Bandage
    Width (English) 1 in.
    Latex Free Yes
    Length (English) 2 yd.
    Length (Metric) 1.82m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit