Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Butyl Glove Box Gloves, 8 in. Port
Click to view available options
Hand:
Ambidextrous
Specific
Thickness (English):
15 mil
30 mil
Thickness (Metric):
0.38 mm
0.76 mm
Description
Butyl glove box gloves have the highest resistance to permeation by gases and vapors, and an exceptional resistance to a broad range of toxic chemicals.
- Provides highest permeation resistance to vapors and gases
- Resistance to a broad range of toxic chemicals, making it suitable choice for critical applications
- Highly resistant to ketones (MEK, MIBK, acetone) and esters (tricresyl phosphate, amyl acetate, ethyl acetate)
- Soft and flexible feel, even at low temperatures, which reduces hand fatigue and enhances comfort
- Solvent based, multi-dip manufacturing process provides multiple layers of polymer (like glove within glove)
Specifications
Color | Black |
Hand | Specific |
Latex Free | Yes |
Material | Butyl |
Size | 9.75 |
Sterility | Non-sterile |
Thickness (English) | 30 mil |
Thickness (Metric) | 0.76 mm |
For Use With (Application) | Nuclear, defense, pharmaceutical, biotech, semi-conductor and manufacturing industries |
Grip Design | Smooth |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction