Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Glove Box Gloves

Hand specific and ambidextrous styles available for comfortable fit

Manufacturer:  Honeywell™ 8B1530/9Q

 View more versions of this product

Catalog No. 19-046-654


Add to cart

Description

Description

Hand specific and ambidextrous styles available for comfortable fit

  • Butyl provides highest permeation resistance to vapors and gases, as well as exceptional
  • Resistance to a broad range of toxic chemicals, making it only suitable glove choice for many critical applications
  • Highly resistant to ketones (MEK, MIBK, acetone) and esters (tricresyl phosphate, amyl acetate, ethyl acetate)
  • Butyl has soft and flexible feel, even at low temperatures, which reduces hand fatigue and enhances worker comfort
  • Solvent based, multi-dip manufacturing process provides multiple layers of polymer (like glove within glove) which results in glove of superior quality

Black Neoprene Box Gloves

  • Manufactured from premium quality milled neoprene which provides high permeation resistance to vapors & gases
  • Resistant to a broad range of chemicals, including oils, greases, fuels and acetone
Black Butyl Box Gloves
  • Butyl provides the highest permeation resistance to vapors and gases, as well as exceptional resistance to a broad range of toxic chemicals, making it the only suitable glove choice for many critical applications
  • Highly resistant to ketones (MEK, MIBK, acetone) and esters (tricresyl phosphate, amyl acetate, ethyl acetate)
White CSM Glove Box Gloves
  • CSM provides superior resistance to ozone and oxidizing chemicals such as alcohols, alkalis and acids
  • Highly resistant to the effects of UV radiation in both artificial light and sunlight

Order Info

For chemical resistance data on these gloves, call your Fisher Safety Customer Service Representative at 1-800-772-6733.
Also available in ambidextrous style in sizes of 9.75 in. (25cm) and 10.5 in. (27cm). North Viton™ dry box gloves are available on special order. Other sizes available include 8.5 in. (22cm), 10.5 in. (27cm), and 11.5 in. (29cm). Please call your Fisher Safety Customer Service Representative for pricing information. All gloves in pack of one pair.

Compliance

Meets EN 388-2003, EN 374-3 and EN 420-2003 standards.

Specifications

Specifications

Safety
25 cm
20.32 cm
Hand specific
8 in.
Natural
81.28 cm
9.75 in.
8 in.
Smooth
Latex
15mil
32 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit