North Glove Box Gloves

Hand specific and ambidextrous styles available for comfortable fit

Manufacturer: Honeywell Safety Products 7N3032/9Q

 View more versions of this product

Catalog No. 19-025812

  Check Availability
Add to Cart

    Specifications

    Exterior Finish Smooth
    Hand Ambidextrous
    Material Neoprene
    Circumference (Metric) Hand 25cm
    Color Black
    Diameter (English) Cuff 7 in.
    Diameter (Metric) Cuff 17.78cm
    Circumference (English) Hand 9.75 in.
    Length (Metric) 81.28cm
    Thickness 30mil
    Length (English) 32 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit