Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Grip N™ Nitrile Coated General Purpose Work Gloves
Click to view available options
Gender:
Men's
Women's
Description
- Nitrile N-Tread Coating improves grip, provides abrasion resistance, and durability
- Seamless construction provides superior comfort and lessens hand fatigue
- Blended cotton/polyester knit shell absorbs perspiration
Specifications
Construction | String Knit |
Description | N-Tread Grip Pattern |
Coating Material | Nitrile |
Color | Natural |
Hand | Ambidextrous |
Material | Cotton/Polyester Blend |
Product Type | Work Gloves |
Size | Universal |
Style | Reversible |
Gender | Men's |
Show More |