North Heavy-Use Industrial First Aid Stations

Ideal for machine shops, auto shops and construction sites

Manufacturer: Honeywell Safety Products 345F

 View more versions of this product

Catalog No. 19-310-068

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W x H) 18.5 x 8 x 6.62 in. (47 x 10.16 x 17cm)
    For Use With (Application) Machine shops, auto shops and construction sites
    Height (English) 6.62 in.
    Height (Metric) 17cm
    Includes Door pockets and a first aid booklet
    Length (English) 18.5 in.
    Length (Metric) 47cm
    Width (English) 8 in.
    Width (Metric) 10.16cm
    Product Type 5 Shelf First Aid Station

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit