Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Industrial Weight Latex Finger Cots
Click to view available options
Size:
Medium
X-Large
Description
- 9 mil rubber provides protection for heavy duty applications
- Compliant with USDA and FDA regulations, 21 CFR, for use in food processing
- Tapered design improves comfort and fit
- Mechanically cleaned
Specifications
Certifications/Compliance | OSHA Standard - 29 CFR 1915.157 |
Certifications/Compliance (Europe) | EN 420 |
Applications | Industrial |
Color | White |
Disposable | Single-use |
Exterior Finish | No Texture |
Hand | Ambidextrous |
Material | Latex |
Powdered | Powdered |
Product Type | Finger Cot |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction