Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Nitri-Knit™ Supported Nitrile Gloves With Insulated Liner
Click to view available options
Size:
8
9
10
11
Description
- High nitrile content offers resistance to cuts, snags, abrasions and punctures
- Ideal for petrochemical refining, degreasing operations, automotive assembly and chemical handling
- Free of latex proteins which can cause allergic reactions
- Will not swell, sag or weaken from fat absorption
- True dip coated glove has a permanent bond of nitrile to inner-liner
Specifications
Certifications/Compliance | 21 CFR 170-199, ASTM D3389-05, 29 CFR 1915.157 |
Certifications/Compliance (Europe) | EN 420, EN 374 |
Chlorinated | No |
Color | Blue |
Latex Free | Yes |
Material | Nitrile |
Size | 11 |
EN388 Standard | EN 388 |
EN 421 | No |
For Use With (Application) | Automotive assembly, painting, chemical handling, processing, degreasing, dip tank cleanup, fishing industry, food processing, general maintenance work, printing cleanup, refinery (general), Solvents (general) |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction