Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Anti-Static Nitrile Finger Cots
Click to view available options
Size:
Medium
Large
X-Large
Description
- Patented nitrile formulation is comfortable with a high level of stretch
- Low extractables result in less contamination from reactive ions
- Helps to eliminate damaging static discharge in a wide variety of applications
- Free of natural latex proteins that may cause allergic reactions
- Uniform thickness with excellent tactile sensitivity
Specifications
Certifications/Compliance | OSHA Standard - 29 CFR 1915.157 |
Applications | Industrial |
Color | White |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | ESD Finger Cot |
Size | X-Large |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction