Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ NitriGuard Plus™ With Sanitized Interior, Green
Click to view available options
Size:
7
8
9
10
11
Description
- 100% nitrile is resistant to cuts, snags, abrasions and punctures
- Green, sanitized interior
- 11 mil thickness
- Curved-hand shape with straight cuff edge
- For handling fats, petroleum products, and many chemicals
- USDA accepted for food processing
Specifications
ANSI Abrasion Rating | ANSI 2 |
Certifications/Compliance (Europe) | CE 0075, EN 374-3 |
Chlorinated | No |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 11 |
Thickness (English) | 11 mil |
Thickness (Metric) | 0.27 mm |
EN388 Standard | EN 388:2001 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction