Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Nitrile Isolator Sleeve
Description
Gives the user the flexibility to replace gloves without having to replace sleeves
- Can be used with different styles and thicknesses of nitrile glove
- Proprietary North nitrile formulation offers a great combination of chemical resistance, mechanical protection and wearer comfort
- Provides good protection from a broad range of chernicals, including acids, bases, alcohols, esters and solvents
- Good abrasion, puncture, cut and snag resistance
- Compatible with alcohol cleaning practices. Will not degrade or becorne slippery
- Inherently anti-static - surface resistance is 1011 ohms/sq providing safer working where electro-static build-up is a concern
Specifications
Product Type | Isolator Sleeve |
Material | Nitrile |
Color | Green |
Finish | Rough |
Thickness | 23 mil |
For Use With (Application) | Food processing or in environments where electro-static build-up is a concern |
Certifications/Compliance | USDA and FDA regulations, 21 CFR, for use in food processing. |
Length (English) | 27 in. |
Width (English) | 8 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction