Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ NorthFlex Light Task™ Polyurethane Coated Nylon Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Gloves combine dexterity with a high level of mechanical protection
- 15 gauge nylon liner
- Polyurethane coating on the palm
- Launderable
Specifications
Coated Area | Palm |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | White |
Exterior Finish | No Texture |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | Large |
For Use With (Application) | Automotive Assembly, Electronics, General Maintenance, Manufacturing, and Small Parts Handling |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction