North O/H Pak First Aid Cabinets

Easily wall mounted to provide a centralized location for medical supplies

Manufacturer: Honeywell Safety Products 051418-2396

 View more versions of this product

Catalog No. 19-062669

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Includes Supplies not included
    Length (English) 18 in.
    Product Type First Aid Kit Cabinet
    Dimensions (L x W x H) 18 x 0.19kg x 6 in. (45.72 x 25.4 x 15.24cm)
    For Use With (Application) Provide a centralized location for medical supplies
    Height (English) 6 in.
    Height (Metric) 15.24cm
    Length (Metric) 45.72 in.
    Size Large
    Width (English) 0.19kg
    Width (Metric) 25.4cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit