Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Polar™ Waterproof Insulated Blue Cowhide Leather Palm Gloves - Yellow Back
Click to view available options
Size:
Small
Large
Description
- 3M Thinsulate™ liner provides protection from cold
- Waterproof vinyl helps to prevent hands from getting wet
- Extended knitwrist for additional cold weather protection
- Recommended for temperatures down to -36°F (-38°C)
- Gunn cut with wing thumb for comfort
- Available in a wide variety of colors combinations
Specifications
Color | Blue |
Hand | Specific |
Material | Cowhide Leather |
Size | Large |
For Use With (Application) | Cold Storage, Construction, De-Icing, Forestry, Maintenance, and Snow Clearing |
Gender | Men's |
Glove Cuff Color | Yellow |
Glove Cuff Style | Safety |
Liner Material | 3M™ Thinsulate™ |
Series | Polar™ |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction