Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Powdered Latex Finger Cots

Tapered design for more comfortable fit

Manufacturer:  Honeywell™ 331LWR/L

 View more versions of this product

Catalog No. 19-069936



Add to cart

Alert:

Warning: These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Ideal for applications in the food, medical, and surgical industries; and in battery and watch manufacturing, photo processing, laboratory or electrical work, and nonparticle-sensitive electronics.

  • Uniform 3mil “tissue cot” thickness for extremely high sensitivity
  • Designed for use in handling delicate components and subminiature parts
  • Minimize the corrosive effects of perspiration, body oils and salts, and hand creams or soap residue
  • Length: 2.75 in. (7cm)
  • Powdered natural latex
  • Color: white
  • Rolled

Specifications

Specifications

Safety
Rolled
For use in food processing
Large
3mil
White
7 cm
Dipped
Used in handling delicate components and subminiature parts
Natural Rubber
Tapered
Finger Cot
2.75 in.
ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN374, EN388, EN420, OSHA 29 CFR 1915.157
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit