North Products Drybox Gloves

Offers hand-specific or abmidextrous style

Manufacturer: Honeywell Safety Products 8UY2032/10H

 View more versions of this product

Catalog No. 19-003-505

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (English) Cuff 8 in.
    Diameter (Metric) Cuff 20.32cm
    Exterior Finish Textured
    Hand Hand specific
    Length (English) 32 in.
    Length (Metric) 81.28cm
    Material Neoprene
    Size 10.5
    Thickness 20mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit