First Aid Station

Honeywell First Aid Station provides the ideal supplies for large office or manufacturing settings. Stations contain supplies for many industries, including construction, manufacturing, medical, municipal services, oil and gas, pharmaceutical, steel and metals, transportation, utilities, and wind energy.

Manufacturer: Honeywell Safety Products 019722-4518F

 View more versions of this product

Catalog No. 17-986-559

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    For Use With (Application) Ideal for large office or manufacturing settings
    Sufficient For 200 Persons
    Product Type First Aid Station

    • Recommended for many industries, including: construction, manufacturing, medical, municipal services, oil and gas, pharmaceutical, steel and metals, transportation, utilities, and wind energy
    • Includes:
      • 3 x 0.75 in. cloth adhesive bandages
      • 3 x 1 in. plastic adhesive bandages
      • XL plastic adhesive bandages
      • 2 in. elastic bandage
      • Cloth fingertip bandages
      • Cloth knuckle bandages
      • Quick Stop bandage
      • Non-sterile triangular bandage
      • 6 yd. x 3 in. conforming bandage
      • 6 yd. x 2 in. conforming bandage
      • 3 x 2 in. non-adherent pads
      • 5 yd. x 0.5 in. adhesive tape
      • 3 x 3 in. sterile gauze pads
      • Alcohol prep pads
      • Antibiotic ointment
      • 2 oz. Burn pump spray
      • CPR Micorshield™ with gloves and wipes
      • Eye dressing pads with adhesive strips
      • 4 oz. Eye-Lert™ eyewash
      • 1 Square yd. gauze compress
      • Pointed plastic forceps
      • Angled, red handle scissors
      • Non-Aspirin Pain-A-Rest™
      • Synthetic medical gloves
      • First Aid Guide

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit