North Redi-Care First Aid Kits

Lightweight and easy to tote

Manufacturer: Honeywell Safety Products 0185014221

 View more versions of this product

Catalog No. 19-014-836

  Check Availability
Add to Cart

    Specifications

    Color Red
    Dimensions (L x W x H) 8.75 x 10 x 2.75 in. (22.22 x 0.531 x 6.98cm)
    For Use With (Application) Used in oil and gas industries, pharmaceutical industries, municipal services
    Height (English) 2.75 in.
    Height (Metric) 6.98cm
    Includes Thirty two 1 — 3 in. Plastic adhesive bandages, four cloth adhesive bandages extra large, four cloth adhesive bandages fingertip, four cloth adhesive bandages knuckle, 0.5 in. — 2.5 yd. Adhesive tape, ten Antibiotic ointment pouch, six 0.9 g burn cream, o
    Certifications/Compliance ANSI Z308.1-2003
    Length (English) 8.75 in.
    Length (Metric) 22.22cm
    Size Medium
    Width (English) 10 in.
    Width (Metric) 0.531 in.
    Product Type Redi-Care First Aid Kit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit