North Redi-Care First Aid Kits

Lightweight and easy to tote

Manufacturer: Honeywell Safety Products 0185044222

 View more versions of this product

Catalog No. 19-014-839

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI Z308.1-1998, OSHA
    Color Red
    Dimensions (L x W x H) 10.5 x 6.25 x 6 in. (26.7 x 22.86 x 15.2cm)
    Height (Metric) 15.2cm
    Includes 100 1 — 3 in. Adhesive bandages, cloth, 4 Adhesive bandages, cloth extra large, 4 Adhesive bandage, fingertip, cloth, 6 Adhesive bandage, knuckle, cloth, 1 0.5 in. — 2.5 yd. Adhesive tape, 1 1 in. — 5 yd. Adhesive tape, 10 Antibiotic ointment pouch, 1 2 o
    Width (English) 6.25 in.
    Product Type First Aid Kit
    Height (English) 6 in.
    Length (English) 10.5 in.
    Length (Metric) 26.7cm
    Size Large
    Width (Metric) 22.86cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit