North Sensi-Task Vinyl Gloves

Lightly powdered, exam-grade disposable gloves made of 100% vinyl

Manufacturer: Honeywell Safety Products T525/XL

 View more versions of this product

Catalog No. 19-150-1025

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications USDA, FDA
    Exterior Finish Smooth
    Glove Cuff Style Rolled
    Length (English) 9 in.
    Length (Metric) 23cm
    Material Vinyl
    Powdered Yes
    Size X-Large
    Thickness 5mil
    Disposable Yes
    Hand Ambidextrous
    Color Natural

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit