North Traffic Cones

Made from a hi-viz, orange injection molded low density polyethylene (LDPE)

Manufacturer: Honeywell Safety Products 1617/12

 View more versions of this product

Catalog No. 19-120-635

  Check Availability
Add to Cart

    Specifications

    Certification Compliance BNQ CAN 1941-501
    Height (English) 12 in.
    Height (Metric) 30cm
    Material LDPE
    Temperature Range (English) -68° to 122°F
    Temperature Range (Metric) - 55.55° to 50°C
    Weight (English) 13 oz.
    Weight (Metric) 0.369kg
    Color Hi-viz Orange
    Product Type Traffic Cone

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit