Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Trawler King™ PVC Gloves, Interlock Cotton Lining
Click to view available options
Length (English):
12 in.
14 in.
18 in.
Length (Metric):
30.5 cm
35.5 cm
45.7 cm
Description
- Textured finish on palm and fingers
- Multi-dipped construction
- Pinked cuff
- Interlock knit liner
- Supported
- Color: Green
Specifications
Certifications/Compliance | ANSI/ISEA 105, ASTM D 3389-05, ASTM F 1790-97, OSHA 29 CFR 1915.157 |
Certifications/Compliance (Europe) | EN 420, EN 374 |
Color | Green |
Hand | Specific |
Latex Free | Yes |
Material | PVC, Nitrile |
Size | X-Large |
EN388 Standard | EN 388 |
Glove Cuff Style | Gauntlet |
Grip Design | Rough |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction