Learn More
Honeywell™ North™ V-Maxx Goggles
Direct- and indirect-vented models with Fog-Ban™ antifog, antiscratch coating for durability
$13.97 - $17.52
Specifications
Certifications/Compliance | ANSI Z87.1-2010, CSA Z94.3 |
---|---|
For Use With (Application) | Safety |
Lens Coating | Fog-Ban Anti-fog |
Catalog Number | Mfr. No. | Product Type | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Lens Tint | Price | Quantity & Availability | ||||
19-065-519
|
Honeywell™
11250850 |
Goggles | IR/PC 5.0 |
Each for $13.97
Pack of 10 EA for $139.71 |
|
19-065-516
|
Honeywell™
11250800 |
Impact Resistant Goggles | Clear |
Each for $17.52
Pack of 10 EA for $166.97 |
|
19-065-517
|
Honeywell™
11250810 |
Goggles | Clear |
Each for $6.12
Pack of 10 EA for $61.24 |
N/A |
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-065-518
|
Honeywell™
11250830 |
Goggles | IR/PC 3.0 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Comfortable protection against impact, dust, mist and chemical splash
- Wraparound design provides maximum coverage and 180° field of vision
- Soft rubber construction ensures secure, comfortable fit
- Large enough to be worn over prescription glasses
- Red headband for impact-resistant vented models; black headband for chemical-splash indirect vented models
Red headband for impact-resistant vented models; black headband for chemical-splash indirect vented models
Order Info
Peel-off goggle covers are available; contact your Fisher Scientific Customer Service Representative.
Compliance
Meets ANSI Z87.1-2010 and CSA Z94.3 standards.
Specifications
ANSI Z87.1-2010, CSA Z94.3 | |
Safety | |
Fog-Ban Anti-fog |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.