North Water-Jel Burn Kits

Kits include dressings and unit doses of water-soluble Burn Jel™ for treatment of both common “spot” burns as well as larger, more serious burns

Manufacturer: Honeywell Safety Products 049056

 View more versions of this product

Catalog No. 19-160-322

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For water-based gel immediately helps halt burn progression when applied, plus lidocaine helps relieve pain
    Height (English) 3 in.
    Length (English) 10 in.
    Size Large
    Width (Metric) 53.34cm
    Product Type North Water-Jel Burn Kit
    Dimensions (L x W x H) 10 x 8 x 3 in. (25.4 x 53.34 x 7.6cm)
    Height (Metric) 7.6cm
    Includes Mall water-jel fire blanket, five sterile burn dressings one each 12 x 16 in. dressing for facial burns, two each 8 x 18 in. and 4 x 16 in. dressings, four conforming bandages, one pair of paramedic scissors, and one carrying bag
    Length (Metric) 25.4cm
    Width (English) 8 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit