Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

North Water-Jel Emergency Burn Care
SCI_ED

Biodegradable, bacteriostatic and water soluble, Water-Jel immediately cools skin, relieves pain and protects burn against contamination.

Manufacturer:  Honeywell Safety Products 049050/EMD

Catalog No. S01816D


Add to cart

Description

Description

Ideal first aid treatment for burns, providing emergency care until victim receives medical attention.

  • All Water-Jel products are easy to store, transport, and use — no need for water source or special training
  • Fire Blanket Plus, Burn Wrap and Heat Shield also extinguish flames, and shield victim and/or rescuer from heat

Fire Blanket Plus

  • Lowers and stabilizes skin temperature
  • Protects burns, facilitates removal of burnt clothing
  • Extinguishes flames, acts as heat shield
  • Dimensions: 6 × 5 ft. (183 × 152cm)
  • Comes in canister with handle or carton
Burn Wrap
  • Soothes localized burns
  • Extinguishes small fires
  • Dimensions: 36 × 30 in. (91 × 76cm)
  • Comes in a canister
Heat Shield
  • Extinguishes flames on victim
  • Large: 8 x 6 ft. (244 x 183cm)
  • Comes in a canister
Burn Jel
  • Water soluble gel cools for fast pain relief
  • Comes in dispenser pack with 25 individually wrapped foil packets, each 0.13 oz. (3.5g)

Specifications

Specifications

Ideal first aid treatment for burns, providing emergency care until victim receives medical attention
Burn-Jel
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit