Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
North Water-Jel Emergency Burn Care
Biodegradable, bacteriostatic and water soluble, Water-Jel immediately cools skin, relieves pain and protects burn against contamination.
$40.19
Specifications
For Use With (Application) | Ideal first aid treatment for burns, providing emergency care until victim receives medical attention |
---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
S01816D
![]() |
Honeywell Safety Products
049050/EMD |
Burn-Jel |
Pack of 25 for $40.19
|
|
Description
Ideal first aid treatment for burns, providing emergency care until victim receives medical attention.
- All Water-Jel products are easy to store, transport, and use no need for water source or special training
- Fire Blanket Plus, Burn Wrap and Heat Shield also extinguish flames, and shield victim and/or rescuer from heat
Fire Blanket Plus
- Lowers and stabilizes skin temperature
- Protects burns, facilitates removal of burnt clothing
- Extinguishes flames, acts as heat shield
- Dimensions: 6 x 5 ft. (183 x 152cm)
- Comes in canister with handle or carton
- Soothes localized burns
- Extinguishes small fires
- Dimensions: 36 x 30 in. (91 x 76cm)
- Comes in a canister
- Extinguishes flames on victim
- Large: 8 x 6 ft. (244 x 183cm)
- Comes in a canister
- Water soluble gel cools for fast pain relief
- Comes in dispenser pack with 25 individually wrapped foil packets, each 0.13 oz. (3.5g)
Specifications
Ideal first aid treatment for burns, providing emergency care until victim receives medical attention |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title