Honeywell North™ Water-Jel Emergency Burn Care: Burn-Jel, Dressings and Facemasks

Honeywell North™ Water-Jel Emergency Burn Care Kit provides quick relief in an emergency. It is ideal for treating injuries to the inner arm, foot instep or other areas where a smaller dressing would be suited.

Manufacturer: Honeywell 049080

 View more versions of this product

Catalog No. 19-067818

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W) 16 x 4 in. (40.64 x 26.7cm)
    For Use With (Application) Ideal for the inner arm, foot instep or other areas where this size dressing would be suited, protects burn against contamination
    Length (English) 16 in.
    Length (Metric) 40.64cm
    Size N/A
    Width (English) 4 in.
    Width (Metric) 26.7cm
    Product Type Face Mask

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit