Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Notrax™ 351 Sani-Trax™ Plus Disinfectant Mat

Notrax™ 351 Sani-Trax™ Plus Disinfectant Mat cleans and sanitizes shoes at entrances to sensitive areas such as food processing plants or laboratories.

Specifications

Length (English) 39 in.
Width (English) 32 in.
Thickness (English) 2.5 in.
Thickness (Metric) 6.4 cm
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-111-100
View Documents
Justrite Manufacturing Co
351S3239BL
Black This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
19-111-101
View Documents
Justrite Manufacturing Co
351S3239YB
Black/Yellow This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

  • Thousands of flexible fingers provide an automatic scrubbing action that dislodges contaminants from footwear.
  • Thick rubber border allows the mat to hold up to 5 gallons of disinfectant solution and as traffic passes, the rubber tips bend to immerse the soles of shoes in the disinfectant solution.
  • Designed to resist most chemicals and variations in temperature, while suction cups on the underside of the mat keep it in place.
  • Overall mat thickness is 2.5 in.
  • Thick containment border stands 1-7/8 in. higher than finger scrapers to contain disinfectant and contaminants
  • Suction cups on underside help to minimize mat movement
  • Helps limit the spread of contaminates on non food contact surfaces. i.e. floors
Specifications

Specifications

39 in.
32 in.
2.5 in.
6.4 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit