Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ NovaKnit™ String Mop





Click to view available options
Material:
Polyester
Polyester, Nylon
Capacity:
12 oz.
Description
Requires
MH or MHC, or QDMH frame with SSU series handle
The Micronova NovaKnit™ String Mops feature unique ribbing and a looped design of the strands that produces a mop that is both low-linting and highly absorbent. Available in either 100% polyester, or 75% polyester 25% nylon blend for applications requiring more absorbency.
- Robust, tubular knit floor mop
- For cleaning and liquid pick-up in controlled environments
- Ribbed strands are low-linting and absorbent
- Looped design with no exposed edges
- Solid construction and durable fabric
- 100% polyester, or 75% polyester 25% nylon blend
- More absorbent and durable than traditional cleanroom mops
- For use with the MH-1 Mop Handle or SSU Series Stainless Steel Handle via the QDMH-1 Mop Adapter
- Holds up to strong disinfectants
- Launderable for reuse
- Autoclavable
Order Info
MH-1 MicroMop Handle -or- QDMH-1 MicroMop Adapter and SSU- series handle also sold separately.
Specifications
Specifications
Dimensions | 38.1 x 17.8 cm (15 x 7 in.) |
Product Type | String Mop |
Color | White |
Capacity | 12 oz. |
Length (English) | 15 in. |
Sterility | Non-sterile |
Length (Metric) | 38.1 cm |
Autoclavable | Autoclavable |
Width (Metric) | 17.8 cm |
Width (English) | 7 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction