Learn More
Invitrogen™ Blotting Filter Papers, 2.5-mm thick, 7.5 x 8.4 cm
Description
- Perfectly fit 8.6 x 13.5cm E-PAGE™ Gels
- Designed for western transfer of proteins
- Thickness: 2.5mm
- 8.6 x 13.5cm
A protein's properties affect its ability to bind to membrane surfaces.
Proteins, Expression, Isolation and Analysis, Western Blotting
Specifications
Specifications
| Content And Storage | Store at room temperature. |
| Gel Size | 8.6 x 13.5 cm |
| Mode of Transfer | Semi-Dry |
| Product Line | Novex |
| Type | Blotting Filter Paper |
| Membrane | Membrane Not Included |
| Quantity | 50 Sheets |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.