Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Novus Biologicals™ Human Multi-tissue Tissue MicroArray (Cancer)

Applications: Immunohistochemistry-Paraffin

$180.00


Products 3
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
NBP230262
View Documents
Novus Biologicals™
NBP230262
Kidney Renal Cell Carcinoma
Each for $180.00
Add to cart
 
NBP230263
View Documents
Novus Biologicals™
NBP230263
Prostate Adenocarcinoma T4N0M0, Stage IV
Each for $180.00
Add to cart
 
NBP230264
View Documents
Novus Biologicals™
NBP230264
Skin, Axilla Malignant Melanoma
Each for $180.00
Add to cart
 
Description

Description

  • Formalin fixed
  • Species: Human
  • Cross reactivity: Human
  • Tissue condition: Cancer
  • No. of samples: 59
  • No. of patients: 59
  • Core diameter: 2.0mm
  • Section thickness: 4µm

Warranty and Services

1 Year

Safety and Handling

Safety and Handling

Recommended Storage : Store at 4°C. Do not freeze.

SDS
Product Certifications

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit