Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Novus Biologicals™ Human Multi Tissue MicroArray (Normal Adjacent)
Applications: Immunohistochemistry-Paraffin
Supplier: Novus Biologicals™ NBP230217
Description
- Formalin fixed
- Matched normal adjacent tissues
- Species: Human
- Cross reactivity: Human
- Tissue condition: Cancer
- No. of samples: 59
- No. of patients: 59
- Core diameter: 2.0mm
- Section thickness: 4μm
Recommended Storage
Store at 4°C. Do not freeze.
Warranty and Services
1 Year
Specifications
Human | |
Skeletal Muscle | |
Normal | |
RUO |
Human | |
Immunohistochemistry-Paraffin | |
1 Slide |
Safety and Handling
Recommended Storage : Store at 4°C. Do not freeze.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
This product is for research use only and is not approved for use in humans or in clinical diagnosis.
Spot an opportunity for improvement?
Provide Content Correction