NPS™ Spilfyter™ Wipes in Pop-out Boxes

Manufacturer: NPS™ 50950

 View more versions of this product

Catalog No. 19-130-1909

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Ply 4
    Weight (English) 19.84 lb.
    Length (Metric) 38.1cm
    Dimensions (L x W) 15 x 10.25 in. (38.1 x 26.03cm)
    Length (English) Exterior 15 in.
    Thickness 4-Ply
    Weight (Metric) 8.9kg
    Width (English) Exterior 10.25 in.
    Width (English) 10.25 in.
    Width (Metric) 26.03cm
    For Use With (Application) General cleaning and wiping, vehicle and equipment clean up
    Length (English) 15 in.
    Material Recycled Paper
    Product Type Pop-out box utility wipes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit