NPS™ Spilfyter™ Wipes in Pop-Out Boxes

Manufacturer: NPS™ 51800

 View all options for this product

Catalog No. 19-130-1913


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Ply 1
    Length (English) 12 in.
    Length (Metric) 30.4cm
    Material Airlaid
    For Use With (Application) For hand and face cleaning, general purpose heavy duty wiping tasks
    Product Type Pop-out box DRC wipes
    Color White
    Thickness 1-Ply
    Weight (English) 12 lb.
    Weight (Metric) 5.4kg
    Width (English) 10.25 in.
    Width (Metric) 26.03cm
    Dimensions (L x W) 12 x 10.25 in. (30.4 x 26.03cm)
    Length (English) Exterior 12 in.
    Width (English) Exterior 10.25 in.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit