Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius NTEP Precision Balance
NTEP-Certified Secura™ Precision Balance Int. Calibration
Supplier: Sartorius SECURA61021NUS
Description
- Secura™ NTEP-Certified Balances. 100% NTEP-Compliant Weighing, Legal for Trade.
- The Secura™ balance gives you the security and peace of mind of knowing that you have done everything right.
- Besides providing highly accurate weighing results and operating convenience, Secura™ line also features built-in protection systems for complete reliability and regulatory compliance – the safe and secure way.
- Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.
Specifications
NTEP-Certified | |
6100 g | |
0.1 g | |
NTEP Precision Balance | |
100 - 240 V∼, - 10%; +10%, 50 - 60 Hz, 0.2 A |
Mini USB | |
Touchscreen | |
Glass, Acetone, stainless steel | |
1 s | |
Yes – Class II |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction