Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius NTEP Precision Balance
Shop All Sartorius Products

Click to view available options
Capacity:
310 g
610 g
1100 g
3100 g
6100 g
Readability:
0.01 g
0.1 g
Description
- Secura™ NTEP-Certified Balances. 100% NTEP-Compliant Weighing, Legal for Trade.
- The Secura™ balance gives you the security and peace of mind of knowing that you have done everything right.
- Besides providing highly accurate weighing results and operating convenience, Secura™ line also features built-in protection systems for complete reliability and regulatory compliance – the safe and secure way.
- Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.
Specifications
Specifications
| Certifications/Compliance | NTEP-Certified |
| Connection Type | Mini USB |
| Capacity | 3100 g |
| Display Type | Touchscreen |
| Readability | 0.1 g |
| Material | Glass, Acetone, stainless steel |
| Model | NTEP Precision Balance |
| Stabilization Time | 1 s |
| Electrical Requirements | 100 - 240 V∼, - 10%; +10%, 50 - 60 Hz, 0.2 A |
| Legal for Trade | Class II |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction